BOSCH

BOSCH SDS-plus-5 hammer drill bits 16 x 400 x 465 mm

  • ERIKS:23938878
  • Manufacturer:3165140028288
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
16 mm
Cutting length
400 mm
Total length
465 mm
Type
Hammer drill