BOSCH

BOSCH SDS-plus-5 hammer drill bits 10 x 200 x 265 mm

  • ERIKS:23938846
  • Manufacturer:3165140027861
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
10 mm
Cutting length
200 mm
Total length
265 mm
Type
Hammer drill