

Design: Suitable for Bosch tandem all-purpose saw GFZ 14-35 A and GFZ 16-35 AC Professional.
For abrasive materials such as aerated concrete.
€77.35/ pieceexcl. VAT
€93.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Total length | 408 mm |
Material | Hard metal |
Tooth distance | 1 mm |
Type | Bosch-nr. TF350nhm |