Products
Brands
About Eriks
Customer service
BE - English
Home
Hard metal saw blade set type ...
Hard metal saw blade set type 2746
Design: 2 pieces on card.
Suitable for: Bosch tandem all-purpose saw GFZ 14-35 A; 16-35 AC.
Set of saw blades for various materials e.g. porous concrete, railway sleepers
Log in to see your specific pricing.
Log in
Show in stock only
Total length [mm]
408
2
Material
HCS
1
Hard metal
1
Tooth distance [mm]
1
2
Type
Log in to see your specific pricing.
Log in
2
of
Hard metal saw blade set type 2746
Product
Total length [mm]
Material
Tooth distance [mm]
Available
Price
excl. VAT
Product
Total length [mm]
Material
Tooth distance [mm]
Available
Price
excl. VAT
Sabre saw blade set TF 350 M pack with 2 pc.
408
HCS
1
€33.05
/
piece
Sabre saw blade set C TF 350 NHM pack a 2 pc.
408
Hard metal
1
€77.35
/
piece
Log in