BOSCH

BOSCH Reciprocating saw blade S 1542 K

  • ERIKS:14281781
  • Manufacturer:3165140016087
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Type
S 1542 K
Total length
240 mm
Material
HCS
Number of teeth per inch
3
Thickness
1.5
Tooth distance
8.5 mm
Suitable for wood
Yes