Products
Brands
About Eriks
Customer service
BE - English
Home
Reciprocating saw blade S 1542...
Reciprocating saw blade S 1542 K
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Total length [mm]
240
1
Material
HCS
1
Number of teeth per inch
3
1
Thickness
Tooth distance [mm]
Log in to see your specific pricing.
Log in
1
of
Reciprocating saw blade S 1542 K
Product
Total length [mm]
Material
Number of teeth per inch
Available
Price
excl. VAT
Product
Total length [mm]
Material
Number of teeth per inch
Available
Price
excl. VAT
Reciprocating saw blade S 1542 K
240
HCS
3
This product is no longer offered
Log in