BOSCH

BOSCH Impact drill GSB 13 RE Professional

  • ERIKS:23937777
  • Manufacturer:3165140371902
Image 1
Save to list

€86.40/ pieceexcl. VAT

€104.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
600 W
Idle rotational speed
0 - 2800 rpm
Max. torque
1.8 Nm
Drill diameter in steel
10 mm
Drill diameter in wood
25 mm
Drill diameter in concrete
13 mm
Drill diameter in brickwork
15 mm
Tool insertion
1/2" - 20 UNF
Drill chuck span
1,5 - 13 mm
Weight of machine
1.8 kg
Alternatives
Product Image

BOSCH Impact Drill GSB 21-2 RCT

  • Eriks:11884278
  • Manufacturer:0 601 19C 700

€288.96/ pieceexcl. VAT

€349.64incl. VAT

Estimated delivery date - 13/11/2026