BOSCH

BOSCH Impact Drill GSB 21-2 RCT

  • ERIKS:11884278
  • Manufacturer:3165140505642
Image 1
Save to list

€288.96/ pieceexcl. VAT

€349.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
1300 W
Idle rotational speed
0 - 900 / 3000 rpm
Max. torque
7.8 / 2.6 Nm
Drill diameter in steel
16 / 10 mm
Drill diameter in wood
40 / 25 mm
Drill diameter in concrete
22 / 13 mm
Drill diameter in brickwork
24 / 16 mm
Tool insertion
1/2" - 20 UNF
Drill chuck span
1,5 - 13 mm
Weight of machine
2.9 kg