BOSCH

BOSCH Holesaw Bimetal 67x40mm

  • ERIKS:23940522
  • Manufacturer:3165140262446
Image 1
Hole Saw Pc Hss Bimetal 67Mm
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
67 mm
Number of teeth per inch
4/5
Cutting depth
40 mm
Material
Bimetal