BOSCH

Hole saw, HSS bimetal type 2702

Design: The bimetal progressor hole saw with sturdy teeth made of high-grade HSS-matrix II steel with 8% cobalt alloy is extremely resistant and durable. Doesn't stop at stainless steel. The Power Change adapterallows hole saws and pilot drills to be fixed and removed again quickly and safely without tools being required. Easy core removal thanks to side slots or by removing the hole saw with pilot drill.
The top cutting performance is achieved thanks to the innovative reinforced 4/5 ZpZ progressive tooth systemwith the 10° cutting angle.
Cutting depth: 40 mm

Application: Ideal for sawing stainless steel, steel, non-ferrous metal, hard wood, chipboard, plastic, acrylic, fibre composites etc.
Image 1
  • 1
  • 1
  • 2
  • 2
3 of Hole saw, HSS bimetal type 2702
ProductDiameter [mm]Number of teeth per inchCutting depth [mm]AvailablePriceexcl. VAT