BOSCH

BOSCH Holesaw Bimetal 38x40mm

  • ERIKS:23940506
  • Manufacturer:3165140262286
Image 1
Hole Saw Pc Hss Bimetal 38Mm
Save to list

€12.73/ pieceexcl. VAT

€15.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
38 mm
Number of teeth per inch
4/5
Cutting depth
40 mm
Material
Bimetal