BOSCH

BOSCH Circular saw GKS 12V-26 (without accu/charger) box+L-Boxx inlay

  • ERIKS:12585974
  • Manufacturer:3165140755849
Image 1
Save to list

€149.76/ pieceexcl. VAT

€181.21incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Cutting depth
26.5 mm
Idle rotational speed
1,400 rpm
Nominal voltage
10.8 V