Products
Brands
About Eriks
Customer service
BE - English
Home
Cordless circular saws
Cordless circular saws
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Cutting depth [mm]
26.5
1
Idle rotational speed [rpm]
1,400
1
Log in to see your specific pricing.
Log in
2
of
Cordless circular saws
Product
Cutting depth [mm]
Idle rotational speed [rpm]
Available
Price
excl. VAT
Product
Cutting depth [mm]
Idle rotational speed [rpm]
Available
Price
excl. VAT
Circular saw GKS 12V-26 (without accu/charger) box+L-Boxx inlay
26.5
1,400
€149.76
/
piece
Circular saw GKS 18V-57 G body
€290.88
/
piece
Log in