BOMA

BOMA Wegwerphandsch. latex ongep. M Wit 100st

  • ERIKS:13578934
  • Manufacturer:5420015506819
Image 1
Single use glove, 100% nitrile, powder free, silicone free.

Product features
  • 100% nitrile without plasticizers, powder free and silicone free
  • Dual labelling: PPE and medical device
  • SHOWA quality: AQL 0.65
  • Force at break: 10N
  • Elongation at break (%) = 500
Benefits
  • Avoids latex allergies risks type I
  • High protection performance against penetration and projection of chemicals
  • Chlorinated glove to offer more comfort and to reduce tackiness
  • Second skin feel, softer texture and easy donning
  • Low-modulus formulation to improve fit and reduce fatigue
  • Textured finish on fingertips to enhance grip
Save to list

€12.10/ per boxexcl. VAT

€14.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOMA