BOMA

Single use glove Latex White Non-powdered Puderfrei

Single use glove, 100% nitrile, powder free, silicone free.

Product features
  • 100% nitrile without plasticizers, powder free and silicone free
  • Dual labelling: PPE and medical device
  • SHOWA quality: AQL 0.65
  • Force at break: 10N
  • Elongation at break (%) = 500
Benefits
  • Avoids latex allergies risks type I
  • High protection performance against penetration and projection of chemicals
  • Chlorinated glove to offer more comfort and to reduce tackiness
  • Second skin feel, softer texture and easy donning
  • Low-modulus formulation to improve fit and reduce fatigue
  • Textured finish on fingertips to enhance grip
Image 1
2 of Single use glove Latex White Non-powdered Puderfrei
ProductAvailablePriceexcl. VAT