

€58.74/ pieceexcl. VAT
€71.08incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | SE |
Type | SE 125/20K |
Wheel model | Wheel |
Tread material | Rubber |
Diameter | 125 mm |
Width | 50 mm |
Bearing weight | 320 kg |
Bearing | Ball bearing |
Shaft diameter | 20 mm |
Hub length | 60 mm |
Type | SE |
Temperature range | from -25 to 80 °C |