Heavy duty wheel with elastic solid rubber tyres ‘Blickle EasyRoll’, with nylon wheel centreWheels: Tyre/running tread: Made of high-quality elastic solid rubber in smooth rolling quality “Blickle EasyRoll”. Color: black, Rim/wheel centre: Pressed thick-walled steel, triple-welded, with tubular steel hub, lacquered,. Vulcanised tyre. Color: silver grey, Shore: 65° Shore AChemical resistance to many aggressive substances, except oils. Operating temperature: -25° C to +80° C, temporarily up to +100° C. At ambient temperatures above +60° C the load capacity is reduced.