

€18.46/ pieceexcl. VAT
€22.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 100 mm |
Width | 25 mm |
Bearing weight | 70 kg |
Bearing | Ball bearing |
Height | 123 mm |
Dimension Top plate | 60 x 60 mm |
Bolt hole centre distance | 38 x 38/48 x 48 mm |
With brake | Yes |
Type | LPA-VPA |
Fork material | Steel galvanised |
Diameter bolt hole | 62 mm |
Temperature range | from -20 to 60 °C |