BLICKLE

Swivel castor with brake series LPA-VPA, LKPA-VPA, LKPA-VGA

Light duty swivel castor with top plate fitting with ‘stop-fix’brake, Wheel with solid rubber tyres, with synthetic rimBracket: Made of pressed steel, with double ball bearing in the swivel head, strong central kingpin, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality solid rubber. Color: dark grey, Shore: 80° Shore AHigh chemical resistance to many aggressive substances, except oils. Operating temperature: -20° C to +60° C. At ambient temperatures above +30° C the load capacity is reduced.
Image 1
  • 15
  • 15
  • 2
  • 3
  • 1
  • 5
  • 2
  • 2
15 of Swivel castor with brake series LPA-VPA, LKPA-VPA, LKPA-VGA
ProductWheel modelTread materialDiameter [mm]AvailablePriceexcl. VAT