

€178.12/ pieceexcl. VAT
€215.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 280 mm |
Width | 70 mm |
Bearing weight | 385 kg |
Bearing | Needle roller bearing |
Height | 318 mm |
Dimension Top plate | 175 x 175 mm |
Bolt hole centre distance | 140 x 140 mm |
Type | L-V |
Fork material | Steel galvanised |
Diameter bolt hole | 15 mm |
Temperature range | from -25 to 80 °C |