BLICKLE

Swivel castor, series L-V

Pressed steel swivel castor, medium heavy duty brackets, with top plate fitting, Wheel with standard solid rubber tyres, with pressed steel rim, reinforced designBracket: Made of pressed steel, with double ball bearing in the swivel head, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of standard solid rubber. Color: black, Shore: 80° Shore AChemical resistance to many aggressive substances, except oils. Operating temperature: -25° C to +80° C, temporarily up to +100° C. At ambient temperatures above +60° C the load capacity is reduced.
Image 1
  • 15
  • 15
  • 1
  • 4
  • 2
  • 2
  • 1
15 of Swivel castor, series L-V
ProductWheel modelTread materialDiameter [mm]AvailablePriceexcl. VAT