BLICKLE

BLICKLE Swivel castor L-V 100R

  • ERIKS:10016363
  • Manufacturer:4047526035556
Image 1
Pressed steel swivel castor, medium heavy duty brackets, with top plate fitting, Wheel with standard solid rubber tyres, with pressed steel rim, reinforced designBracket: Made of pressed steel, with double ball bearing in the swivel head, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of standard solid rubber. Color: black, Shore: 80° Shore AChemical resistance to many aggressive substances, except oils. Operating temperature: -25° C to +80° C, temporarily up to +100° C. At ambient temperatures above +60° C the load capacity is reduced.
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Series
L-V
Type
L-V 100R
Wheel model
Swivel castor
Tread material
Solid rubber
Diameter
100 mm
Width
30 mm
Bearing weight
70 kg
Bearing
Needle roller bearing
Height
125 mm
Dimension Top plate
100 x 85 mm
Bolt hole centre distance
80x60 mm
Type
L-V
Fork material
Steel galvanised
Diameter bolt hole
9 mm
Temperature range
from -25 to 80 °C