

€732.15/ pieceexcl. VAT
€885.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 405 mm |
Width | 105 mm |
Bearing weight | 950 kg |
Bearing | Ball bearing |
Type | BS-VLE |
Temperature range | from -25 to 80 °C |