Products
Brands
About Eriks
Customer service
BE - English
Home
Castor wheel, series BS-VLE
Castor wheel, series BS-VLE
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wheel model
Rigid caster
2
Tread material
Solid rubber
2
Diameter [mm]
306
1
405
1
Width [mm]
Bearing weight [kg]
Temperature range [°C]
Log in to see your specific pricing.
Log in
2
of
Castor wheel, series BS-VLE
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Fixed castor BS-VLE 410K
Rigid caster
Solid rubber
405
€732.15
/
piece
Fixed castor BS-VLE 310K
Rigid caster
Solid rubber
306
€586.16
/
piece
Log in