BLICKLE

BLICKLE Fixed castor BS-SPK 150K

  • ERIKS:12535565
  • Manufacturer:4047526087036
Image 1
Save to list

€136.67/ pieceexcl. VAT

€165.37incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Rigid caster
Tread material
Steel
Bearing weight
1000 kg
Bearing
Ball bearing
Type
BS-SPK
Temperature range
from -25 to 120 °C