Products
Brands
About Eriks
Customer service
BE - English
Home
Castor wheel series BS-SPK
Castor wheel series BS-SPK
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wheel model
Rigid caster
2
Tread material
Steel
2
Bearing weight [kg]
900
1
1000
1
Temperature range [°C]
Log in to see your specific pricing.
Log in
2
of
Castor wheel series BS-SPK
Product
Wheel model
Tread material
Bearing weight [kg]
Available
Price
excl. VAT
Product
Wheel model
Tread material
Bearing weight [kg]
Available
Price
excl. VAT
Fixed castor BS-SPK 125K
Rigid caster
Steel
900
€128.31
/
piece
Fixed castor BS-SPK 150K
Rigid caster
Steel
1000
€136.67
/
piece
Log in