

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 125 mm |
Width | 32 mm |
Bearing weight | 100 kg |
Bearing | Ball bearing |
Type | B-VGA |
Temperature range | from -20 to 60 °C |