Products
Brands
About Eriks
Customer service
BE - English
Home
Castor wheel, series B-VGA
Castor wheel, series B-VGA
Log in to see your specific pricing.
Log in
Show in stock only
Wheel model
Rigid caster
1
Tread material
Solid rubber
1
Diameter [mm]
125
1
Width [mm]
Bearing weight [kg]
Temperature range [°C]
Log in to see your specific pricing.
Log in
1
of
Castor wheel, series B-VGA
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Fixed castor B-VGA 127K-FK
Rigid caster
Solid rubber
125
Not available in the webshop
Log in