BISON

BISON PROF POLY MAX LYMKIT TRANSP.CRT 300G

  • ERIKS:11959917
  • Manufacturer:8710439046389
Image 1
Image 2
Image 1
Image 2
Solvent-free construction adhesive and sealant based on SMP-Polymer with very high elasticity and very fast strength gain Ideal for fixing and sealing at the same time

  • Very high, permanent elasticity
  • Very fast strength gain
  • Very good filling capacity
  • Good standing power
  • Non-shrinking; 100% adhesive
  • Solvent-free
  • No soiling of joint edges
  • All-weather resistant
  • Resistant to temperatures between -40°C and +100°C
  • Paintable
  • Curing ca. 2 mm/24 hours
  • Mildew resistant
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BISON
Weight
300 g