BISON

prof Polijmax glue putty transparent 300 g

Solvent-free construction adhesive and sealant based on SMP-Polymer with very high elasticity and very fast strength gain Ideal for fixing and sealing at the same time

  • Very high, permanent elasticity
  • Very fast strength gain
  • Very good filling capacity
  • Good standing power
  • Non-shrinking; 100% adhesive
  • Solvent-free
  • No soiling of joint edges
  • All-weather resistant
  • Resistant to temperatures between -40°C and +100°C
  • Paintable
  • Curing ca. 2 mm/24 hours
  • Mildew resistant
Image 1
1 of prof Polijmax glue putty transparent 300 g
ProductWeight [g]AvailablePriceexcl. VAT