BIMOS

BIMOS Swivel stool Solitec 1 Skai 9203-2571

  • ERIKS:11820666
  • Manufacturer:4016849286907
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Swivel work chair bimos Solitec

•     Optimal stabilisation
the whole body is permanently supported.
Integrated seat angle ensures optimum movement even with forward leaning posture.
•    Innovative ergonomic details
Anatomically shaped seat and backrest with permanent contact.
Reduced backrest width in the upper range for optimum freedom of movement.
Integrated scale for individually adjusting height of the backrest.
Variable surfaces for specific job requirements.
•     Sturdy construction for high stability
tilt resistant five-feet base made ​​of extremely sturdy tubular steel profile.
Flat tapering foot ends reduce tripping hazard.
Epoxy resin coated in anthracite.
•     Environmentally friendly
All components can be 100% recycled.
•     Contact backrest and seat tilt adjustment
the contact backrest adapts permanently to the respective sitting position. As required it can be locked in any position. In addition to the contact backrest, the seat tilt angle maintains the optimum body opening angle of 90° for every working posture. Recommended especially for forward leaning posture.
•     Surface imitation leather pad " Skai"
Soft and comfortable.
Slip- and tear-proof imitation leather.
Easy to wash and clean.
Colour: black.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BIMOS
Frame colour
Anthracite
Seat height
440-590 mm