BIMOS

Work stool Bimos Solitec

Swivel work chair bimos Solitec

•     Optimal stabilisation
the whole body is permanently supported.
Integrated seat angle ensures optimum movement even with forward leaning posture.
•    Innovative ergonomic details
Anatomically shaped seat and backrest with permanent contact.
Reduced backrest width in the upper range for optimum freedom of movement.
Integrated scale for individually adjusting height of the backrest.
Variable surfaces for specific job requirements.
•     Sturdy construction for high stability
tilt resistant five-feet base made ​​of extremely sturdy tubular steel profile.
Flat tapering foot ends reduce tripping hazard.
Epoxy resin coated in anthracite.
•     Environmentally friendly
All components can be 100% recycled.
•     Contact backrest and seat tilt adjustment
the contact backrest adapts permanently to the respective sitting position. As required it can be locked in any position. In addition to the contact backrest, the seat tilt angle maintains the optimum body opening angle of 90° for every working posture. Recommended especially for forward leaning posture.
•     Beech plywood surface
Multiple bonded.
Anatomically shaped seat and back rest made of beech plywood, painted in natural colours.
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 1
  • 1
1 of Work stool Bimos Solitec
ProductFrame colourSeat height [mm]AvailablePriceexcl. VAT