






€1,595.00/ pieceexcl. VAT
€1,929.95incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BETEX |
Series | IDuctor 1 |
Type | Handheld Precision Heater |
Min. inner diameter | 18 mm |
Max. inner diameter | 160 mm |
Operating voltage | 230 V |
Frequency measuring voltage | 50-60 Hz |
Maximum temperature setting | 250 °C |
Weight | 1.4 |
with cooling fan | Yes |
€230.00/ pieceexcl. VAT
€278.30incl. VAT
Estimated delivery date - 17/11/2026€230.00/ pieceexcl. VAT
€278.30incl. VAT
Estimated delivery date - 17/11/2026€288.00/ pieceexcl. VAT
€348.48incl. VAT
Estimated delivery date - 17/11/2026€442.00/ pieceexcl. VAT
€534.82incl. VAT
Estimated delivery date - 17/11/2026