BETEX

Handheld Precision Heater, IDuctor 1 Series

BETEX iDuctor 1 for precision heating
The BETEX iDuctor is a new professional type of induction handheld tool.
All sorts of metal parts, such as drive components, bearing housings, bolts, nuts, pipes and small surfaces can be heated locally. Thanks to the precise heating the surroundings retain a normal temperature. Stuck parts that are heated will expand and loosen.This is an ideal solution for stuck nuts and bolts, where often a conventional blow torch or grinder are used. Using an open fire entails some form of risk and may cause polution. A grinder can spark and cause damage to the area surrounding the part. All in all, workplaces become much safer, cleaner and faster!The iDuctor is handheld, adjustable in power and has overload protection.

As standard the BETEX iDuctor comes in a handy carrying case, a 2-meter long flexible ‘wrappable’ inductor and a set of heat-resistant gloves (150°C).

Optional
  • Set of 9 inductors, consisting of 8 induction spirals in sizes min/max ID: 18-52 mm (bolt sizes M8- M30) and 1 U-inductor, ID 160 mm; all easy to exchange
  • Flexibele inductor, 1.1 mtr
  • iD-pad for heating flat surfaces to remove coating layers, decals
  • Heat resistant gloves upto 300°C
  • Betex 1300 temperature meter for accurate temperature measurement up to 1400°C
Advantages
  • Ergonomic design
  • Time savings
  • Cost savings
  • Convenient
  • Can be operated with one hand
  • No open fire
  • Safe to use
  • Versatile
  • For hard to reach locations
  • Maintenance free
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 1
1 of Handheld Precision Heater, IDuctor 1 Series
ProductMin. inner diameter [mm]Max. inner diameter [mm]Operating voltage [V]AvailablePriceexcl. VAT