BETEX

BETEX 230610 Portable Induction heater 24 XLDi 230V

  • ERIKS:13290165
Image 1
BETEX 24 XLDi Portable 120-230V-50/60Hz
  • Lightweight induction heater (7kg). Easy to use. Suitable for bearings, gear wheels, couplings with a max. OD of 180mm.
  • Weight: 7 kg
  • Choice between time or temperature setting
  • Max. temperature 150°C
  • Time setting 0-45 mm
  • Incl. magnetic probe
  • Digital display
  • Easy to use pushbuttons
  • Acoustic signal at the end of each heating cycle
  • Temperature hold
  • Robust carrying case with shoulderstrap
  • Including heat resistant gloves and CE-manual
  • 3 years warranty on the electronic unit
  • Including packing
Save to list

€1,995.00/ pieceexcl. VAT

€2,413.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
24 XLDi
Max. bearing weight
10 kg
Max. outer diameter
180 mm
Operating voltage
230 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
150 °C
Weight
7
Spare parts & accessories

€199.00/ pieceexcl. VAT

€240.79incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

BETEX 270581 Clamp probe for non magnetic parts

  • Eriks:13290173
  • Manufacturer:270581

€569.00/ pieceexcl. VAT

€688.49incl. VAT

Estimated delivery date - 17/11/2026

€69.50/ pieceexcl. VAT

€84.10incl. VAT

Estimated delivery date - 17/11/2026