BETEX

Portable Induction heater Series: 24 XLDi

BETEX 24 XLDi Portable 120-230V-50/60Hz
  • Lightweight induction heater (7kg). Easy to use. Suitable for bearings, gear wheels, couplings with a max. OD of 180mm.
  • Weight: 7 kg
  • Choice between time or temperature setting
  • Max. temperature 150°C
  • Time setting 0-45 mm
  • Incl. magnetic probe
  • Digital display
  • Easy to use pushbuttons
  • Acoustic signal at the end of each heating cycle
  • Temperature hold
  • Robust carrying case with shoulderstrap
  • Including heat resistant gloves and CE-manual
  • 3 years warranty on the electronic unit
  • Including packing
Image 1
  • 1
1 of Portable Induction heater Series: 24 XLDi
ProductMax. bearing weight [kg]Max. outer diameter [mm]Operating voltage [V]AvailablePriceexcl. VAT