BESSEY

BESSEY Single hd. clamp EHZ with2-component handle 600x100mm

  • ERIKS:12055171
  • Manufacturer:4008158030692
Image 1
Single-hand clamp EHZ

Design: Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made from forged and galvanised zinc-plated heat-treatable steel; casing and ergonomic single-hand clamping lever made from glass-fibre-reinforced polyamide, can be operated both using the handle and from the rail side, with button to move the mobile bracket quickly. A guide bushing keeps the pressure plate straight; with 2-component plastic handle. The screw clamps are fitted with removable plastic protective caps on the pressure plate and on the upper part for gentle clamping.

Application: Fix with clamping lever in one move, without relocating, clamping and opening via a 2 component handle, as usual. Also excellently suited for over-head works. Clamping force up to 3.5 kN.

Save to list

€67.36/ pieceexcl. VAT

€81.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
600 mm
Jaw length
100 mm