Design: Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made from forged and galvanised zinc-plated heat-treatable steel; casing and ergonomic single-hand clamping lever made from glass-fibre-reinforced polyamide; can be operated both using the handle and from the rail side; with button to move the mobile bracket quickly. A guide bushing keeps the pressure plate straight; with 2-component plastic handle. The screw clamps are fitted with removable plastic protective caps on the pressure plate and on the upper part for gentle clamping.
Application: Affix in one movement with the clamping lever, without the standard resetting, fastening and loosening using the 2-component handle. Also ideally suited for overhead work. Clamping force up to 5 kN.