BAUER

BAUER Tipping container with anti-roll system 1cbm 1420x1560x1070 painted

  • ERIKS:12965817
  • Manufacturer:4052462019874
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tilting container with unwinding system, RAL 2000

•    Compact design
Material: Steel/steel sheet. With convenient load centre of gravity
and folding angle, stable base frame with forklift pockets and
circumferential edge profile on pan sheet.
Rollers can be fitted retrospectively.
•    Safe and easy to operate
Tip possible at every height using rope pull at seat.
Protection against accidental slippage and dumping.
•    Surface
Painted, RAL 2000 orange as standard or hot-dip galvanised in line with EN ISO 1461.
Additional colours available from colour chart.
•    Optional accessories
Matching galvanised lid, opens in 2 parts, can be ordered separately.

Figures show different paints with rollers and lids (example images), standard paint in RAL 2000. Rollers and lid are optional extras.
* Can also be transported by pallet truck.
Save to list

€1,180.62/ pieceexcl. VAT

€1,428.55incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
1000 l
Height
1070 mm
Colour
Orange
Width
1420 mm
Depth
1560 mm
Weight
209 kg
Load Capacity
1000 kg