BAUER

Tipping container with anti-roll system, painted/galvanised

Tilting container with unwinding system, RAL 2000

•    Compact design
Material: Steel/steel sheet. With convenient load centre of gravity
and folding angle, stable base frame with forklift pockets and
circumferential edge profile on pan sheet.
Rollers can be fitted retrospectively.
•    Safe and easy to operate
Tip possible at every height using rope pull at seat.
Protection against accidental slippage and dumping.
•    Surface
Painted, RAL 2000 orange as standard or hot-dip galvanised in line with EN ISO 1461.
Additional colours available from colour chart.
•    Optional accessories
Matching galvanised lid, opens in 2 parts, can be ordered separately.

Figures show different paints with rollers and lids (example images), standard paint in RAL 2000. Rollers and lid are optional extras.
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 1
  • 1
  • 1
  • 1
  • 2
3 of Tipping container with anti-roll system, painted/galvanised
ProductVolume [l]Height [mm]AvailablePriceexcl. VAT