BAUER

BAUER Tipping container with anti-roll system 0.5cbm 1420x1008x1070 galvanised

  • ERIKS:12965813
  • Manufacturer:4052462019775
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tilting container with unwinding system, galvanised

•    Compact design
Material: Steel/steel sheet. With convenient load centre of gravity
and folding angle, stable base frame with forklift pockets and
circumferential edge profile on pan sheet.
Rollers can be fitted retrospectively.
•    Safe and easy to operate
Tip possible at every height using rope pull at seat.
Protection against accidental slippage and dumping.
•    Surface
Hot-dip galvanised in line with EN ISO 1461.
Additional colours available from colour chart.
•    Optional accessories
Matching galvanised lid, opens in 2 parts, can be ordered separately

Figures show painted version (example images), as well as rollers and lid (optional).
* Can also be transported by pallet truck.
Save to list

€1,162.98/ pieceexcl. VAT

€1,407.21incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
500 l
Height
1070 mm
Colour
Galvanized
Width
1420 mm
Depth
1008 mm
Weight
166 kg
Load Capacity
1000 kg