BAUER

BAUER Tipping container with anti-roll system 0.3cbm 1140x820x815mm painted

  • ERIKS:12965793
  • Manufacturer:4052462019034
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tilting container with unwinding system, RAL 2000

•    Compact design
Material: Steel/steel sheet. With convenient load centre of gravity
and folding angle, stable base frame with forklift pockets and
circumferential edge profile on pan sheet.
Rollers can be fitted retrospectively.
•    Safe and easy to operate
Tip possible at every height using rope pull at seat.
Protection against accidental slippage and dumping.
•    Surface
Painted, RAL 2000 orange as standard or hot-dip galvanised in line with EN ISO 1461.
Additional colours available from colour chart.
•    Optional accessories
Matching galvanised lid, opens in 2 parts, can be ordered separately.

Figures show different paints with rollers and lids (example images), standard paint in RAL 2000. Rollers and lid are optional extras.
Save to list

€851.76/ pieceexcl. VAT

€1,030.63incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
300 l
Height
815 mm
Colour
Orange
Width
1140 mm
Depth
820 mm
Weight
125 kg
Load Capacity
1500 kg