BAUER

BAUER Tipping container GU 1000 painted

  • ERIKS:12965773
  • Manufacturer:4052462002180
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tilting containers GUm RAL 2000

•    Compact design
Material: Steel/steel sheet with low construction height
and convenient folding angle, stable base frame
with forklift pockets and circumferential edge profile on pan sheet.
Rollers can be fitted retrospectively
•    Safe and easy to operate
Tip possible at every height using rope pull at seat.
Protection against accidental slippage.
•    Surface
Painted, RAL 2000 orange as standard or hot-dip galvanised in line with EN ISO 1461.
Additional colours available from colour chart.
•    Optional accessories
Matching galvanised lid, opens in 2 parts, tipping brake and set of rollers.

Figure shows paint in RAL 3000 and with roller set (roller set optional), standard paint in RAL 2000 (sample image).
Save to list

€1,414.98/ pieceexcl. VAT

€1,712.13incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
1000 l
Height
780 mm
Colour
Orange
Width
1640 mm
Depth
1280 mm
Weight
184 kg
Load Capacity
1500 kg