BAUER

Tipping container, painted/galvanised

Tilting containers GUm RAL 2000

•    Compact design
Material: Steel/steel sheet with low construction height
and convenient folding angle, stable base frame
with forklift pockets and circumferential edge profile on pan sheet.
Rollers can be fitted retrospectively
•    Safe and easy to operate
Tip possible at every height using rope pull at seat.
Protection against accidental slippage.
•    Surface
Painted, RAL 2000 orange as standard or hot-dip galvanised in line with EN ISO 1461.
Additional colours available from colour chart.
•    Optional accessories
Matching galvanised lid, opens in 2 parts, tipping brake and set of rollers.

Figure shows paint in RAL 3000 and with roller set (roller set optional), standard paint in RAL 2000 (sample image).
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 1
  • 1
  • 1
  • 1
2 of Tipping container, painted/galvanised
ProductVolume [l]Height [mm]AvailablePriceexcl. VAT