BAUER

BAUER Panel trolley KW-ET 250 painted

  • ERIKS:12965838
  • Manufacturer:4052462041745
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Box wagon, RAL 2000

•    Robust steel sheet construction with sliding handle
With edge reinforcement and spring tilt protection.
Material: Steel/steel sheet, base frames from profile steel.
Forklift pockets with protection against accidental slippage and dumping.
Forklift pockets inner dimensions A/B/C: 465/170/55 mm.
•    Welded to be oil and waterproof
•    Mobile
2 wheels + 1 castor (with 2 castors for sizes above 600 l)
full rubber Ø 250x60 mm, one castor with brake.
•    Surface
Painted, RAL 2000 orange as standard.
Additional colours available from colour chart.
Save to list

€664.56/ pieceexcl. VAT

€804.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
250 l
Height
990 mm
Colour
Orange
Width
1120 mm
Depth
820 mm
Weight
80 kg
Load Capacity
300 kg