BAUER

Tipping container with rollers, painted/galvanised

Box wagon, RAL 2000

•    Robust steel sheet construction with sliding handle
With edge reinforcement and spring tilt protection.
Material: Steel/steel sheet, base frames from profile steel.
Forklift pockets with protection against accidental slippage and dumping.
Forklift pockets inner dimensions A/B/C: 465/170/55 mm.
•    Welded to be oil and waterproof
•    Mobile
2 wheels + 1 castor (with 2 castors for sizes above 600 l)
full rubber Ø 250x60 mm, one castor with brake.
•    Surface
Painted, RAL 2000 orange as standard.
Additional colours available from colour chart.
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
3 of Tipping container with rollers, painted/galvanised
ProductHeight [mm]Diameter [mm]Volume [l]AvailablePriceexcl. VAT