BAUER

BAUER Chip tipping trough 250 painted 1130x590x740mm galvanised

  • ERIKS:12965886
  • Manufacturer:4052462036338
Image 1
Image 2
Image 1
Image 2
Chip tipping trough, galvanised

•    Robust steel sheet construction with low height
ideally suited for low chip discharge.
Tippable mounted trough with handle.
Material: Steel/steel sheet.
Base frame with forklift pockets and protection against accidental slippage and dumping.
Rollers can be fitted retrospectively.
•    Welded to be oil and waterproof
Screen sheet and drain tap 1" for separating liquids from solids.
•    Surface
Hot-dip galvanised in line with EN ISO 1461.
•    Matching accessories
Galvanised lid, 2-part, opens on 1 side, can be ordered separately.

#[1] Box-shaped trough
#[2] Low trough

Figure shows painted version (example image).
Figure shows chip tipping trough with roller set. Roller set optional.
Save to list

€658.71/ pieceexcl. VAT

€797.04incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
250 l
Height
740 mm
Colour
Galvanized
Width
1130 mm
Depth
590 mm
Weight
70 kg
Load Capacity
300 kg