BAUER

Chip tipping container with rollers, painted/galvanised

Chip tipping trough, RAL 2000

•    Robust steel sheet construction with low height
ideally suited for low chip discharge.
Tippable mounted trough with handle.
Material: Steel/steel sheet.
Base frame with forklift pockets and protection against accidental slippage and dumping.
Rollers can be fitted retrospectively.
•    Welded to be oil and waterproof
Screen sheet and drain tap 1" for separating liquids from solids.
•    Surface
Painted, RAL 2000 orange as standard.
Additional colours available from colour chart.
•    Matching accessories
Galvanised lid, 2-part, opens on 1 side, can be ordered separately.

#[1] Box-shaped trough
#[2] Low trough
Figure shows chip tipping trough with roller set. Roller set optional.
Image 1
Image 2
Image 1
Image 2
  • 2
  • 1
  • 1
  • 2
  • 1
  • 1
4 of Chip tipping container with rollers, painted/galvanised
ProductVolume [l]Height [mm]AvailablePriceexcl. VAT