BAUER

BAUER Castor set 2LR+2R D200mm dim. Rubber

  • ERIKS:12965850
  • Manufacturer:4053569157469
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Roller set for tipping troughs (accessories)

•    Design
Height: 235 mm
Max. loading capacity: 1350 kg
•    Set comprising:
2 castors and 2 fixed castors made from full rubber, Ø 200x50 mm, (1 castor with brake)

Save to list

€115.83/ pieceexcl. VAT

€140.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Height
235 mm
Diameter
200 mm
Width
50 mm
Load Capacity
1350 kg