BAHCO

BAHCO Wheel cover wrench 1/2-19mm BWSS12P319

  • ERIKS:14099227
  • Manufacturer:7314150203468
Image 1
Image 2
Image 1
Image 2
Impact wheel sockets for easy access
Plastic protection on socket walls to ensure protection of the rims
Plastic protection inside the socket to ensure protection of wheel nuts
Length: 85 mm, for deep access
Drive: 1/2"
Black phosphate finish
High performance steel
Hardness: 40-48 HRC
T: 23.5mm
D1: 28.3mm
D2: 29.8mm
L: 85mm
Weight: 235g
Save to list

€19.38/ pieceexcl. VAT

€23.45incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Drive size
1/2"
Connection size
12.5 mm